Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 1/2in, 4 Fl, 0.0781in Shnk
Mfr # 300-0860
Zoro # G1775037
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #44 - 0.0860
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 300-0860
- Zoro # G1775037
- Country of Origin India
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | #44 - 0.0860 |
Flute Length | 1/2 in |
Size | #44 |
Large End Dia. | 0.0860" |
Overall Length | 2 in |
Shank Dia. | 5/64 in |
Reamer Size | #44 |
Dimension Type | Wire |
Size- Decimal | #44 (0.0860) |
Shank Size | 0.0781" |
Cutting Dia. Tolerance | +0.0025 in /-0.0102 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Wire, #44
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Counterbores - Flat Bottom, 0.1719" (11/64), Shank Dia.: 3/16" (23411)
- LEVEL 5 TOOLS Replacement Skimming Blade, 16 (4-952)
- DRILL AMERICA 8-36 HSS Tin Coated 2 Flute Spiral Pointed Tap (T/A57089TN)
- MITUTOYO Gage, Wire, #0-36 Range (950-202)
- OSG Chucking Reamer, 1/2 in., 4 Fl, Carbide (300-0700)
- OSG Chucking Reamer, 2.1410 in., 2 Fl, Carbide (257-2500)
- OSG Chucking Reamer, 12mm, 4 Fl, 1.98mm Shank (300-0866)
- OSG Chucking Reamer, 35mm, 6 Fl, 9.53mm Shank (300-4449)
- OSG Chucking Reamer, 7/8 in., 4 Fl, Carbide (300-1910)
- OSG Chucking Reamer, 2.4520 in., 2 Fl, Carbide (750031516)
- KODIAK CUTTING TOOLS .2188 (7/32) Carbide Reamer Standard Sizes (5459872)
- Osg Reamers