Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 1/2in, 4 Fl, 0.0625in Shnk
Mfr # 300-0760
Zoro # G1775107
product price: $33.35
/ea
$33.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal #48 - 0.0760
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 300-0760
- Zoro # G1775107
- Country of Origin India
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | #48 - 0.0760 |
Flute Length | 1/2 in |
Dimension Type | Wire |
Shank Dia. | 1/16 in |
Shank Size | 0.0625" |
Large End Dia. | 1.93mm |
Reamer Size | #48 |
Size- Decimal | #48 (0.0760) |
Overall Length | 1 3/4 in |
Size | #48 |
Cutting Dia. Tolerance | +0.0025 in /-0.0102 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Wire, #48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER 's Revolving Hole Punch (GRHP)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC 13/64 (41613)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V0E07002CT)
- HYDE 12" Value Series Blue Steel Taping Knife, Flat Back (09214)
- OSG Chucking Reamer, 12mm, 4 Fl, 1.98mm Shank (300-0827)
- OSG Chucking Reamer, 1mm, 4 Fl, 0.1875 in Shank (300-1990)
- OSG Chucking Reamer, 7/8in, 4 Fl, 0.1719in Shnk (300-1890)
- OSG Chucking Reamer, 7/8 in., 4 Fl, Carbide (300-1910)
- OSG Chucking Reamer, 2.1750 in., 2 Fl, Carbide (750022116)
- OSG Chucking Reamer, 5/8 in., 4 Fl, Carbide (300-0960)
- OSG Chucking Reamer, 2.4750 in., 2 Fl, Carbide (257-2520)
- Osg Reamers