Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 1.2620 in., 2 Fl, Carbide
Mfr # 257-1286
Zoro # G1688158
product price: $76.29
/ea
Free Shipping & Returns
$76.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal 3.26mm - 0.1283
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 257-1286
- Zoro # G1688158
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 3.26mm - 0.1283 |
Flute Length | 1 1/4 in |
Overall Length | 6 in |
Shank Size | 0.1285" |
Size- Decimal | 3.26mm (0.1285) |
Shank Dia. | 1/8 in |
Size | 3.26mm |
Reamer Size | 3.26 mm |
Dimension Type | Metric |
Large End Dia. | 0.1285" |
Cutting Dia. Tolerance | +0.0005 in /-0.0000 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 3.26 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Spring Plunger Spring Force, With Head, D=8 L=24, Free-Cutting Steel, Comp:Pin Steel, Pu=1 (K0331.08)
- CDI CDI Torque Wrench Head, Open End, Y, 1-1/4" (TCQYO40A)
- DRILL AMERICA #5 HSS Split Point Jobber Length Drill Bit, Shank Type: Round (D/ASP5)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #25 (45695)
- OSG Chucking Reamer, 1.8850 in., 2 Fl, Carbide (257-1920)
- OSG Chucking Reamer, 3/4 in., 4 Fl, Carbide (300-1360)
- OSG Chucking Reamer, 1-3/8 in, 0.3750 in Shank (300-4375)
- OSG Chucking Reamer, 1mm, 4 Fl, 0.1875 in Shank (300-1990)
- OSG Chucking Reamer, 2.4520 in., 2 Fl, Carbide (750031516)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- KODIAK CUTTING TOOLS .1640 Carbide Reamer Decimal Size (5459135)
- Osg Reamers