Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 1/2 in., 4 Fl, Carbide
Mfr # 300-0700
Zoro # G1775140
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #50 - 0.0700
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 300-0700
- Zoro # G1775140
- Country of Origin India
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | #50 - 0.0700 |
Flute Length | 1/2 in |
Size- Decimal | #50 (0.0700) |
Overall Length | 1 3/4 in |
Reamer Size | #50 |
Shank Dia. | 1/16 in |
Shank Size | 0.0625" |
Large End Dia. | 0.0700" |
Dimension Type | Wire |
Size | #50 |
Cutting Dia. Tolerance | +0.0025 in /-0.0102 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Wire, #50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Jointer Kit, 1 HP, 1/2 In (708457DXK)
- WESTWARD Precision Torx Screwdriver T5 Round (401L57)
- BOSCH Hammer Drill Bit, 21" L, 5/8" Shank Size (HCFC5021)
- DYNAMIC Tools 14 Piece SAE Combination Wrenches Set With Foam Tool Organizer (D105107)
- OSG Chucking Reamer, 1/2in, 4 Fl, 0.0781in Shnk (300-0860)
- OSG Chucking Reamer, 35mm, 6 Fl, 9.53mm Shank (300-4449)
- OSG Chucking Reamer, 32mm, 6 Fl, 7.94mm Shank (300-3465)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- OSG Chucking Reamer, 10mm, 4 Fl, 1.00mm Shank (300-0433)
- OSG Chucking Reamer, 2.1700 in., 2 Fl, Carbide (257-2210)
- KODIAK CUTTING TOOLS .3745 Carbide Reamer Decimal Size (5461819)
- Osg Reamers