Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 1.1150 in., 2 Fl, Carbide
Mfr # 750019416
Zoro # G1688736
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Material - Machining Carbide
- Large End Dia. 0.1920"
- Shank Type - Machining Straight
- Measurement System Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 750019416
- Zoro # G1688736
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Large End Dia. | 0.1920" |
Shank Dia. | 0.1920 in |
Flute Length | 1 1/8 in |
Overall Length | 3 in |
Size- Decimal | #11 (0.1910) |
Size | #11 |
Shank Size | 0.1920" |
Dimension Type | Wire |
Reamer Size | #11 |
Drill Bit Size | #11 |
Drill Bit Dimension Type | Wire |
Shank Length | 1 7/8 in |
Taper Length | 9.60 mm |
Description
Drill Reamer, Drill Bit Size #11, Drill Bit Point Angle 118 Degrees , Carbide, Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Slotted ScrewDr Large Erg Handle Square (9137)
- JOHNSON LEVEL & TOOL Angle Locator Mgntc (700)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3033MD)
- DIABLO Demo Demon 9 in. Carbide Reciprocating Saw Blade 6/9 TPI 3 pk (DS0909CGP3)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- KODIAK CUTTING TOOLS .1562 (5/32) Carbide Reamer Standard Sizes (5459025)
- KODIAK CUTTING TOOLS .2530 Carbide Reamer Decimal Size (5460323)
- KODIAK CUTTING TOOLS .3745 Carbide Reamer Decimal Size (5461819)
- Osg Reamers