Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 10mm, 4 Fl, 1.00mm Shank
Mfr # 300-0433
Zoro # G1775299
product price: $30.45
/ea
$30.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal 1.10mm - 0.0433
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 300-0433
- Zoro # G1775299
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 1.10mm - 0.0433 |
Flute Length | 10.00 mm |
Size | 1.10mm |
Dimension Type | Metric |
Size- Decimal | 1.10mm (0.0400) |
Reamer Size | 1.10 mm |
Shank Size | 1.00mm |
Overall Length | 38.00 mm |
Shank Dia. | 1 mm |
Cutting Dia. Tolerance | +0.0025 in /-0.0102 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 1.10 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Straight Router Bit, 1/8 Cutting dia. (85900MC)
- KLEIN TOOLS Black Leather 1 Pockets, 5101 (5101)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC Let-K (70311)
- WESTWARD Hacksaw Blade, 12 in., 18 TPI, Bi-Metal (38EY26)
- OSG Chucking Reamer, 1.8250 in., 2 Fl, Carbide (257-3135)
- OSG Chucking Reamer, 12mm, 4 Fl, 1.98mm Shank (300-0827)
- OSG Chucking Reamer, 1mm, 4 Fl, 0.1875 in Shank (300-2031)
- OSG Chucking Reamer, 7/8in, 4 Fl, 0.1719in Shnk (300-1890)
- OSG Chucking Reamer, 2.4520 in., 2 Fl, Carbide (750031516)
- OSG Chucking Reamer, 5/8 in., 4 Fl, Carbide (300-1160)
- ZORO SELECT Chucking Reamer, 5/32 In, 4 Flute, Carbide (500-001010)
- Osg Reamers