Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 1.0910 in., 2 Fl, Carbide
Mfr # 257-1875
Zoro # G1688045
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 3/16 in - 0.1875
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 257-1875
- Zoro # G1688045
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 3/16 in - 0.1875 |
Flute Length | 1 3/32 in |
Size- Decimal | 3/16" (0.1875) |
Dimension Type | Fractional Inch |
Large End Dia. | 0.1875" |
Size | 3/16" |
Reamer Size | 3/16 in |
Shank Dia. | 3/16 in |
Overall Length | 3 in |
Shank Size | 0.1875" |
Cutting Dia. Tolerance | +0.0005 in /-0.0000 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Fractional Inch, 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Cut-N-Break Tool (544178003)
- GATOR TOOLS Gator Tools 36" SE Hand/Curb Darby (GF11807)
- INSIZE Comparator Stand, Granite, 1.181 Rod Dia. (6866-150E)
- KRAFT TOOL Power Troweler Blade, FloatShoe, 10x14 in (SK102)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- KODIAK CUTTING TOOLS .0787 (2MM) Carbide Reamer Standard Sizes (5457903)
- KODIAK CUTTING TOOLS .0920 Carbide Reamer Decimal Size (5458068)
- KODIAK CUTTING TOOLS .2530 Carbide Reamer Decimal Size (5460323)
- Osg Carbide Chucking Reamers