Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 1.0880 in., 2 Fl, Carbide
Mfr # 257-1870
Zoro # G1688051
original price:
$71.70
30% off
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 4.75mm - 0.1870
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 257-1870
- Zoro # G1688051
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 4.75mm - 0.1870 |
Flute Length | 27.00 mm |
Reamer Size | 4.75 mm |
Dimension Type | Metric |
Shank Size | 0.1870" |
Size | 4.75mm |
Size- Decimal | 4.75mm (0.1870) |
Overall Length | 3 in |
Shank Dia. | 11/64 in |
Large End Dia. | 4.75mm |
Cutting Dia. Tolerance | +0.0005 in /-0.0000 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 4.75 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 13mm 12 Point 55mm 3/8 Sq. Drive (3305M-13)
- SPEEDAIRE Air Cut Off Tool, Light, 0.5 HP, 90 psi (48MA06)
- MITUTOYO Dial Test Indicator (513-443-10T)
- EXCELTA Tweezer, Flat, 4-3/4 in. L, SS, 1/16 in. Tip (2A-SA)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- WIDIA Chucking Reamer, 5.00mm Size, 74.00mm L (050271-000500)
- INTERNAL TOOL A .3755 Solid Carbide Reamer (93-3755)
- Osg Reamers