Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 1-3/8 in, 0.3750 in Shank
Mfr # 300-4375
Zoro # G1773241
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 7/16 in - 0.4375
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 300-4375
- Zoro # G1773241
- Country of Origin India
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 7/16 in - 0.4375 |
Flute Length | 1 3/8 in |
Reamer Size | 7/16 in |
Shank Size | 0.3750" |
Dimension Type | Fractional Inch |
Large End Dia. | 11.11mm |
Size | 7/16" |
Shank Dia. | 3/8 in |
Overall Length | 3 3/4 in |
Size- Decimal | 7/16" (0.4375) |
Cutting Dia. Tolerance | +0.0025 in /-0.0127 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Fractional Inch, 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Puller Set, 28 Pieces, Slide Hammer, 9 Jaws (7948)
- EAZYPOWER Tamper Resistant Spanner Screwdriver #8 Round (79742)
- DREMEL Ultra Saw Kit (US40-04)
- IDEAL Fish Tape, Eyelet, 200 ft L, 3/16" Dia. (31-097)
- OSG Chucking Reamer, 1.9940 in., 2 Fl, Carbide (257-2031)
- OSG Chucking Reamer, 12mm, 4 Fl, 1.98mm Shank (300-0827)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-2992)
- OSG Chucking Reamer, 1.8850 in., 2 Fl, Carbide (257-1920)
- OSG Chucking Reamer, 2.4750 in., 2 Fl, Carbide (257-2520)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- ZORO SELECT Chucking Reamer, 0.3710 In, 6 Fl, Carbide (500-0003710)
- Osg Carbide Chucking Reamers