Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 1-1/8 in., 6 Fl, Carbide
Mfr # 300-2570
Zoro # G1774020
$56.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal F - 0.2570
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Letter
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 300-2570
- Zoro # G1774020
- Country of Origin India
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | F - 0.2570 |
Flute Length | 1 1/8 in |
Shank Size | 0.2500" |
Reamer Size | F |
Size | F |
Overall Length | 3 1/4 in |
Shank Dia. | 1/4 in |
Size- Decimal | F (0.2570) |
Dimension Type | Letter |
Cutting Dia. Tolerance | +0.0025 in /-0.0102 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Letter, F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 38 mm Combination Wrench (WCB24038)
- BON TOOL Bon 82-275 2 1/2" Plastic Rebar Chair (500/Pkg) (82-275)
- GREENLEE Fish Tape, 3/16 In x 100 ft, Nylon (FTN536-100)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #16 (C22697)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- KODIAK CUTTING TOOLS .2362 (6MM) Carbide Reamer Standard Sizes (5460092)
- WIDIA Chucking Reamer, 5.00mm Size, 74.00mm L (050271-000500)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- Osg Carbide Chucking Reamers