Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 1-1/8 in, 0.3125 in Shank
Mfr # 300-3160
Zoro # G1773740
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal O - 0.3160
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Letter
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 300-3160
- Zoro # G1773740
- Country of Origin India
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | O - 0.3160 |
Flute Length | 1 1/8 in |
Size | O |
Shank Size | 0.3125" |
Reamer Size | O |
Overall Length | 3 1/4 in |
Dimension Type | Letter |
Shank Dia. | 7/32 in |
Size- Decimal | O (0.3160) |
Cutting Dia. Tolerance | +0.0025 in /-0.0127 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Letter, O
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 1.115-Inch Knockout Die for 3/4-Inch Conduit (53828)
- BON TOOL Bon 34-216 Bamboo Wood Level, 24" Aluminuminum Bound (34-216)
- ASIMETO 0-6" x 0.0001 Graduation Asimeto Enamel Micrometer Ratchet Set (7101667)
- APEX TOOL GROUP 8Mm Ratcheting Open End Wrench (85508)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- WALTER Walter Titex - High speed solid carbide reamer (F2482-9.98)
- KODIAK CUTTING TOOLS .2756 (7MM) Carbide Reamer Standard Sizes (5460598)
- ZORO SELECT Chucking Reamer, 8mm, 6 Flute, Carbide (500-004008)
- Osg Carbide Chucking Reamers