Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 1-1/8 in, 0.2812 in Shank
Mfr # 300-3125
Zoro # G1773768
product price: $54.75
/ea
$54.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 5/16 in - 0.3125
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 300-3125
- Zoro # G1773768
- Country of Origin India
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 5/16 in - 0.3125 |
Flute Length | 1 1/8 in |
Overall Length | 3 1/4 in |
Shank Size | 0.2812" |
Shank Dia. | 17/64 in |
Reamer Size | 5/16 in |
Size- Decimal | 5/16" (0.3125) |
Size | 5/16" |
Dimension Type | Fractional Inch |
Large End Dia. | 7.94mm |
Cutting Dia. Tolerance | +0.0025 in /-0.0127 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Fractional Inch, 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 9/16-18 High Speed Steel Spiral Pt Plug Tap (5508756)
- URREA Extension, 3/8"X12" (5262)
- WILTON Replacement Jaw Inserts, 5 1/2 x 7/16 x 3/4, 2 Pack (2908070)
- PROTO 1/4 in Drive Impact Socket 8 mm Size, Standard Socket, black oxide (J6908M)
- OSG Chucking Reamer, 12mm, 4 Fl, 1.98mm Shank (300-0866)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- OSG Chucking Reamer, 2.1750 in., 2 Fl, Carbide (750022116)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- OSG Chucking Reamer, 3/4 in., 4 Fl, Carbide (300-1360)
- OSG Chucking Reamer, 1.9940 in., 2 Fl, Carbide (257-2031)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- Osg Reamers