Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 1-1/8 in, 0.2812 in Shank
Mfr # 300-3020
Zoro # G1773801
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal N - 0.3020
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Letter
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 300-3020
- Zoro # G1773801
- Country of Origin India
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | N - 0.3020 |
Flute Length | 1 1/8 in |
Shank Size | 0.2812" |
Overall Length | 3 1/4 in |
Reamer Size | N |
Size | N |
Shank Dia. | 17/64 in |
Dimension Type | Letter |
Size- Decimal | N (0.3020) |
Cutting Dia. Tolerance | +0.0025 in /-0.0127 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Letter, N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Four Prong Knob, 5/16-18 Thread Size, 1"L, Thru Tap, Steel (GN5C----4P4--21)
- WESTWARD Transfer Punch, 11/64 In Tip, 4-7/8 In L (22N792)
- KRAFT TOOL Elite Series Stainless S, 8"x4" 1/2"R (CFE166K)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2014R)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- ZORO SELECT Chucking Reamer, 4mm, 4 Flute, Carbide (500-004004)
- KODIAK CUTTING TOOLS .3730 Carbide Reamer Decimal Size (5461797)
- ZORO SELECT Chucking Reamer, 5/32 In, 4 Flute, Carbide (500-001010)
- Osg Reamers