Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 1-1/8 in, 0.2812 in Shank
Mfr # 300-2969
Zoro # G1773829
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 19/64 in - 0.2969
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 300-2969
- Zoro # G1773829
- Country of Origin India
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 19/64 in - 0.2969 |
Flute Length | 1 1/8 in |
Overall Length | 3 1/4 in |
Dimension Type | Fractional Inch |
Large End Dia. | 7.54mm |
Shank Size | 0.2812" |
Size- Decimal | 19/64" (0.2969) |
Shank Dia. | 17/64 in |
Reamer Size | 19/64 in |
Size | 19/64" |
Cutting Dia. Tolerance | +0.0025 in /-0.0127 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Fractional Inch, 19/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 1/2" Air Impact Wrench, 180 ft-lbs Max. Reverse Torque (2025MAX)
- FEIN Air Hacksaw, 2-3/8 In, 330 SPM (STS 325R)
- M.A. FORD 1/2 82 Hss 3Fl Spi. C (92050002)
- GREENLEE Rebuild Kit For 746 For Serial Abm (04343)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- KODIAK CUTTING TOOLS .2490 Carbide Reamer Decimal Size (5460246)
- KODIAK CUTTING TOOLS .2510 Carbide Reamer Decimal Size (5460290)
- ZORO SELECT Chucking Reamer, 5/32 In, 4 Flute, Carbide (500-001010)
- Osg Reamers