Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 1-1/8 in, 0.2500 in Shank
Mfr # 300-2812
Zoro # G1773899
original price:
$57.43
13% off
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 9/32 in - 0.2812
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 300-2812
- Zoro # G1773899
- Country of Origin India
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 9/32 in - 0.2812 |
Flute Length | 1 1/8 in |
Shank Dia. | 1/4 in |
Overall Length | 3 1/4 in |
Shank Size | 0.2500" |
Size | 9/32" |
Size- Decimal | 9/32" (0.2812) |
Dimension Type | Fractional Inch |
Large End Dia. | 7.14mm |
Reamer Size | 9/32 in |
Cutting Dia. Tolerance | +0.0025 in /-0.0127 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Fractional Inch, 9/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4 in. Tile and Natural Stone Bit (48-20-8992)
- BESSEY Angle Clamp, 90 deg, 8 in Cap (WS-6)
- PROTO Combination Wrench, SAE, 1-5/16" Head Sz (J1242)
- CENTURY DRILL & TOOL Rethreading Die Fractional Left Hand 5/8-18 Natlfine Across Flat 15/16 (92814)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- STM 116 Straight Flute Solid Carbide Chucking Reamer (170800)
- KODIAK CUTTING TOOLS .2510 Carbide Reamer Decimal Size (5460290)
- Osg Reamers