Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 1-1/8 in, 0.2500 in Shank
Mfr # 300-2770
Zoro # G1773926
$57.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal J - 0.2770
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Letter
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 300-2770
- Zoro # G1773926
- Country of Origin India
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | J - 0.2770 |
Flute Length | 1 1/8 in |
Shank Size | 0.2500" |
Size | J |
Dimension Type | Letter |
Size- Decimal | J (0.2770) |
Reamer Size | J |
Overall Length | 3 1/4 in |
Shank Dia. | 1/4 in |
Cutting Dia. Tolerance | +0.0025 in /-0.0127 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Letter, J
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 13/64 (C71013)
- TEKTON 1/2 Inch Drive x 38 mm Deep 6-Point Impact Socket (SID23138)
- US TAPE 120 in Adhesive Tape Measure, 1/2 in Blade (50021)
- DYNABRADE 4" (102 mm) Dia. 7 Degree Offset Cut-Off Wheel Tool, 52433 (52433)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- KODIAK CUTTING TOOLS .1562 (5/32) Carbide Reamer Standard Sizes (5459025)
- KODIAK CUTTING TOOLS .4995 Carbide Reamer Decimal Size (5463392)
- ZORO SELECT Chucking Reamer, 1/8 In., 4 Flute, Carbide (500-001008)
- Osg Reamers