Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 1-1/8 in, 0.2500 in Shank
Mfr # 300-2720
Zoro # G1773941
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal I - 0.2720
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Letter
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 300-2720
- Zoro # G1773941
- Country of Origin India
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | I - 0.2720 |
Flute Length | 1 1/8 in |
Overall Length | 3 1/4 in |
Size- Decimal | I (0.2720) |
Shank Size | 0.2500" |
Shank Dia. | 1/4 in |
Size | I |
Reamer Size | I |
Dimension Type | Letter |
Cutting Dia. Tolerance | +0.0025 in /-0.0127 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Letter, I
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- WESTWARD 3/8 in Drive, 18mm Triple Square Metric Socket, 12 Points (53YT26)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0300" (897930-C3)
- FACOM Tappet Satin Open-End Wrench - 16 x 17 mm (FM-31.16X17)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- KODIAK CUTTING TOOLS .2510 Carbide Reamer Decimal Size (5460290)
- WALTER Walter Titex - High speed solid carbide reamer (F2482-9.98)
- HARVEY TOOL 0.0645 in. Reamer dia x 0.4370 in. 7/16 Margin Length Carbide Reamer, 4 Flutes (RSB0645)
- Osg Carbide Chucking Reamers