Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 1-1/8 in, 0.2500 in Shank
Mfr # 300-2660
Zoro # G1773978
$52.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal H - 0.2660
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Letter
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 300-2660
- Zoro # G1773978
- Country of Origin India
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | H - 0.2660 |
Flute Length | 1 1/8 in |
Dimension Type | Letter |
Shank Dia. | 1/4 in |
Shank Size | 0.2500" |
Reamer Size | H |
Overall Length | 3 1/4 in |
Size | H |
Size- Decimal | H (0.2660) |
Cutting Dia. Tolerance | +0.0025 in /-0.0127 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Letter, H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 4-1/8" 10 TPI Bi-Metal Jig Saw Blade (5 PK) (48-42-2310)
- URREA 12-Point Blanck Offset Striking Wrench, 2-11/16" opening size. (2643SW)
- KLEIN TOOLS Tool Bag, Orange, Impact Resistant Polymers (54812MB)
- MILWAUKEE TOOL Milwaukee® M18™ SAWZALL® Reciprocating Saw (Bare Tool) (2621-20)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- WALTER Walter Titex - High speed solid carbide reamer (F2482-9.98)
- WALTER Walter Titex - Carbide machine reamers (F2171-7)
- KODIAK CUTTING TOOLS .2559 (6.5MM) Carbide Reamer Standard Sizes (5460356)
- Osg Reamers