Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 1-1/8 in, 0.2500 in Shank
Mfr # 300-2656
Zoro # G1773987
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 17/64 in - 0.2656
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 300-2656
- Zoro # G1773987
- Country of Origin India
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 17/64 in - 0.2656 |
Flute Length | 1 1/8 in |
Size | 17/64" |
Size- Decimal | 17/64" (0.2656) |
Reamer Size | 17/64 in |
Shank Size | 0.2500" |
Dimension Type | Fractional Inch |
Overall Length | 3 1/4 in |
Large End Dia. | 6.75mm |
Shank Dia. | 1/4 in |
Cutting Dia. Tolerance | +0.0025 in /-0.0127 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Fractional Inch, 17/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Vertical Disc Sander 7In-178Mm Dia. (53253)
- IMPERIAL Retaining Ring Pliers, 9-1/2In, External (IR-50S)
- IGAGING Extended Range Dial Bore Gauge Set - 34-6868-I (34-6868-I)
- KIPP Adjustable Handle, Size: 4 3/8-16X70 Zinc, Black Satin, Comp: Steel (K0116.4A41X70)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- KODIAK CUTTING TOOLS .0920 Carbide Reamer Decimal Size (5458068)
- ZORO SELECT Chucking Reamer, 0.0940In, 4 Flute, Carbide (500-0000940)
- KODIAK CUTTING TOOLS .2530 Carbide Reamer Decimal Size (5460323)
- Osg Carbide Chucking Reamers