Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 1-1/8 in, 0.2500 in Shank
Mfr # 300-2610
Zoro # G1774005
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal G - 0.2610
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Letter
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 300-2610
- Zoro # G1774005
- Country of Origin India
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | G - 0.2610 |
Flute Length | 1 1/8 in |
Dimension Type | Letter |
Size- Decimal | G (0.2610) |
Shank Dia. | 1/4 in |
Reamer Size | G |
Shank Size | 0.2500" |
Size | G |
Overall Length | 3 1/4 in |
Cutting Dia. Tolerance | +0.0025 in /-0.0127 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Letter, G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/64"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X9/64)
- DRILL AMERICA 1/16" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO1/16)
- WESTWARD Torsion Bit, 1/4", Square Recess, #3, 2", PK5 (40L653)
- APEX TOOL GROUP Bit Holder, Hex, 1/4", Nonmagnetic (CAUGK-15)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- INTERNAL TOOL A .3750 Solid Carbide Reamer (93-3750)
- MAGAFOR Chucking Reamer, 3.00mm, Carbide (88860003000)
- KODIAK CUTTING TOOLS .1640 Carbide Reamer Decimal Size (5459135)
- Osg Reamers