Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 1-1/4 in, 0.3594 in Shank
Mfr # 300-3860
Zoro # G1773445
Free Shipping & Returns
$83.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal W - 0.3860
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Letter
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 300-3860
- Zoro # G1773445
- Country of Origin India
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | W - 0.3860 |
Flute Length | 1 1/4 in |
Reamer Size | W |
Shank Size | 0.3594" |
Size | W |
Size- Decimal | W (0.3860) |
Shank Dia. | 23/64 in |
Dimension Type | Letter |
Overall Length | 3 1/2 in |
Cutting Dia. Tolerance | +0.0025 in /-0.0127 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Letter, W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 95-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (440560)
- JONARD TOOLS Web Slitter And Shaving Tool (WSS-4625)
- VAUGHAN Pick Handle, 36 In Hickory (68363)
- MORSE Band Saw Blade, 9 ft. 3 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (ZWEDC1014MAT-9' 3)
- OSG Chucking Reamer, 1.2620 in., 2 Fl, Carbide (257-1286)
- OSG Chucking Reamer, 5/8 in., 4 Fl, Carbide (300-0960)
- OSG Chucking Reamer, 3/4 in., 4 Fl, Carbide (300-1360)
- OSG Chucking Reamer, 7/8in, 4 Fl, 0.1719in Shnk (300-1890)
- OSG Chucking Reamer, 5/8 in., 4 Fl, Carbide (300-1160)
- OSG Chucking Reamer, 35mm, 6 Fl, 9.53mm Shank (300-4449)
- DRILL AMERICA 1/2" Carbide Chucking Reamer (DMOR1/2)
- Osg Carbide Chucking Reamers