Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 1-1/4 in, 0.3594 in Shank
Mfr # 300-3750
Zoro # G1773497
product price: $76.39
/ea
Free Shipping & Returns
$76.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 3/8 in - 0.3750
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 300-3750
- Zoro # G1773497
- Country of Origin India
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 3/8 in - 0.3750 |
Flute Length | 1 1/4 in |
Shank Size | 0.3594" |
Large End Dia. | 9.53mm |
Reamer Size | 3/8 in |
Shank Dia. | 23/64 in |
Dimension Type | Fractional Inch |
Overall Length | 3 1/2 in |
Size | 3/8" |
Size- Decimal | 3/8" (0.3750) |
Cutting Dia. Tolerance | +0.0025 in /-0.0127 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Fractional Inch, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANSKY SHARPENERS BladeMedic Knife Sharpener (LANPS-MED01)
- EAGLE TAPTEK CUTTING TOOLS 1/2 HIGH SPEED STEEL TAPER CAR REAMER 1/2 SHANK SPIRAL FLUTE (CR925-032-I)
- MOODY TOOL Reversible Pants Pocket Scriber, Steel (51-1515)
- POWERBUILT 10-24Nc Tap & 5/32" Drill Bit (642622)
- OSG Chucking Reamer, 1.8250 in., 2 Fl, Carbide (257-3135)
- OSG Chucking Reamer, 2.1700 in., 2 Fl, Carbide (257-2210)
- OSG Chucking Reamer, 10mm, 4 Fl, 1.00mm Shank (300-0433)
- OSG Chucking Reamer, 1.9940 in., 2 Fl, Carbide (257-2031)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-2992)
- OSG Chucking Reamer, 7/8 in., 4 Fl, Carbide (300-1910)
- KODIAK CUTTING TOOLS .3745 Carbide Reamer Decimal Size (5461819)
- Osg Reamers