Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 1-1/2 in, 0.4375 in Shank
Mfr # 300-5000
Zoro # G1773059
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 1/2 in - 0.5000
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 300-5000
- Zoro # G1773059
- Country of Origin India
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 1/2 in - 0.5000 |
Flute Length | 1 1/2 in |
Overall Length | 4 in |
Reamer Size | 1/2 in |
Dimension Type | Fractional Inch |
Size | 1/2" |
Shank Dia. | 7/16 in |
Size- Decimal | 1/2" (0.5000) |
Shank Size | 0.4375" |
Cutting Dia. Tolerance | +0.0025 in /-0.0127 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Fractional Inch, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 2, M08X50, Plastic, Black RAL 7021, Comp: Steel (K0269.2081X50)
- REGAL CUTTING TOOLS M12 x 1.25 D5 3 Flt. Plug TC-SS Spiral Point Tap (030246TC)
- CLEVELAND Screw Machine Drill Bit, 27/64 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14718)
- MITUTOYO Universal Swivel Clamp (02AZC340)
- OSG Chucking Reamer, 2.2390 in., 2 Fl, Carbide (257-2280)
- OSG Chucking Reamer, 38mm, 6 Fl, 11.11mm Shank (300-4843)
- OSG Chucking Reamer, 1.9940 in., 2 Fl, Carbide (257-2031)
- OSG Chucking Reamer, 1-3/8 in, 0.3750 in Shank (300-4375)
- OSG Chucking Reamer, 2.9160 in., 2 Fl, Carbide (257-2969)
- OSG Chucking Reamer, 35mm, 6 Fl, 9.53mm Shank (300-4331)
- KODIAK CUTTING TOOLS .1980 Carbide Reamer Decimal Size (5459608)
- Osg Carbide Chucking Reamers