Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 0.9490 in., 2 Fl, Carbide
Mfr # 257-1630
Zoro # G1688079
$56.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal 4.14mm - 0.1630
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 257-1630
- Zoro # G1688079
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 4.14mm - 0.1630 |
Flute Length | 24.00 mm |
Shank Dia. | 5/32 in |
Large End Dia. | 4.14mm |
Size | 4.14mm |
Overall Length | 3 in |
Reamer Size | 4.14 mm |
Size- Decimal | 4.14mm (0.1630) |
Shank Size | 0.1630" |
Dimension Type | Metric |
Cutting Dia. Tolerance | +0.0005 in /-0.0000 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 4.14 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 22-Piece Hex Key Set, Metric/SAE L-Shape, Steel, Color Coded, Plastic Holder (69600)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 23/64 (45623)
- HARDIN 4 Inch Variable Speed Wet Polisher and Grinder and 8 pc 5 Inch Diamond Polishing Pad Set (WV5GRIN)
- STANLEY ENGINEERED FASTENING Proset AirHydraulic BlndRivetTool (76002-00003) w/Less AirLineAssembly (XT2)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- ZORO SELECT Chucking Reamer, 0.2505In, 4 Flute, Carbide (500-0002505)
- ZORO SELECT Chucking Reamer, 0.0940In, 4 Flute, Carbide (500-0000940)
- KODIAK CUTTING TOOLS .3135 Carbide Reamer Decimal Size (5461082)
- Osg Carbide Chucking Reamers