Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 0.9400 in., Carbide
Mfr # 750016116
Zoro # G1688806
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Material - Machining Carbide
- Large End Dia. 0.1615"
- Shank Type - Machining Straight
- Shank Dia. 0.1615 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 750016116
- Zoro # G1688806
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Large End Dia. | 0.1615" |
Shank Dia. | 0.1615 in |
Flute Length | 15/16 in |
Overall Length | 3 in |
Shank Size | 0.1615" |
Dimension Type | Wire |
Reamer Size | #20 |
Size- Decimal | #20 (0.1610) |
Size | #20 |
Drill Bit Dimension Type | Wire |
Drill Bit Size | #20 |
Shank Length | 2 1/16 in |
Taper Length | 8.10 mm |
Description
Drill Reamer, Drill Bit Size #20, Drill Bit Point Angle 118 Degrees , Carbide, Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Fiberglass Fish Tape, 200 ft. x3/16in (542-200)
- WELLER Crescent 1-5/16 in. X 1-5/16 in. SAE Jumbo Combination Wrench 1 pc (CJCW0)
- WESTWARD 1/2 in Drive Tamper Resistant Torx(R) Socket Bit SAE T25 Tip, 2 1/4 in L (54TN58)
- CENTURY DRILL & TOOL 6" L x Metal Cutting Contractor Bi-Metal Recip Blade, 18Tx6 in (07618)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- ZORO SELECT Chucking Reamer, 0.4995In, 6 Flute, Carbide (500-0004995)
- KODIAK CUTTING TOOLS .5020 Carbide Reamer Decimal Size (5463436)
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- Osg Reamers