Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 0.9370 in., 2 Fl, Carbide
Mfr # 257-1610
Zoro # G1688097
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #20 - 0.1610
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 257-1610
- Zoro # G1688097
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | #20 - 0.1610 |
Flute Length | 15/16 in |
Shank Dia. | 5/32 in |
Reamer Size | #20 |
Size | #20 |
Shank Size | 0.1610" |
Dimension Type | Wire |
Size- Decimal | #20 (0.1610) |
Overall Length | 3 in |
Large End Dia. | 0.1610" |
Cutting Dia. Tolerance | +0.0005 in /-0.0000 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Wire, #20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 1, M06X40, Plastic, Black RAL 7021, Comp: Steel (K0269.1061X40)
- SUPERCUT 120-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade (252354)
- GEDORE Double Open Ended Wrench, 8x10mm (6 8X10)
- GRIP-ON 12 Locking Pliers, 2516 Jaw Opening, Omnium Grip (131-12)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- ZORO SELECT Chucking Reamer, 7/64 In, 4 Flute, Carbide (500-001007)
- KODIAK CUTTING TOOLS .2480 Carbide Reamer Decimal Size (5460224)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-7)
- Osg Carbide Chucking Reamers