Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 0.8380 in., 2 Fl, Carbide
Mfr # 257-1440
Zoro # G1688121
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #27 - 0.1440
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 257-1440
- Zoro # G1688121
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | #27 - 0.1440 |
Flute Length | 27/32 in |
Size- Decimal | #27 (0.1440) |
Shank Dia. | 9/64 in |
Shank Size | 0.1440" |
Reamer Size | #27 |
Large End Dia. | 0.1440" |
Size | #27 |
Dimension Type | Wire |
Overall Length | 3 in |
Cutting Dia. Tolerance | +0.0005 in /-0.0000 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Wire, #27
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 9 in L x Wood Cutting High Carbon Steel 5 PK (RP95)
- RIDGID Male Coupler (60690)
- DEWALT 3-1/4" Planer Kit with 3/32" (2.5mm) Depth of Cut (DW680K)
- STARRETT Outside Spring Caliper, Stl, Quick-Spring (79B-12)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- KODIAK CUTTING TOOLS .1285 (N30) Carbide Reamer Standard Sizes (5458640)
- WIDIA Chucking Reamer, 35.00mm Size, 272.40mm L (TRF35000H7SF)
- KODIAK CUTTING TOOLS .3980 Carbide Reamer Decimal Size (5462127)
- Osg Reamers