Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 0.8180 in., 2 Fl, Carbide
Mfr # 257-1406
Zoro # G1688130
$54.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 9/64 in - 0.1406
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 257-1406
- Zoro # G1688130
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 9/64 in - 0.1406 |
Flute Length | 13/16 in |
Overall Length | 3 in |
Shank Dia. | 9/64 in |
Large End Dia. | 0.1406" |
Size- Decimal | 9/64" (0.1406) |
Reamer Size | 9/64 in |
Shank Size | 0.1406" |
Size | 9/64" |
Dimension Type | Fractional Inch |
Cutting Dia. Tolerance | +0.0005 in /-0.0000 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Fractional Inch, 9/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2 in Drive Lug Nut Wheel Socket 1 1/16 in Size, Deep Socket, Black Phosphate (49-66-7815)
- MORSE 2-7/8" Bi-Metal Hole Saw (MHSA46C)
- KO-KEN Wobble-Fix Extension Bar 1/4 Square 250mm 1/4 Sq. Drive (2763-250)
- DIABLO Torx 2 in. L Drive Bit Set Black Oxide 6 pc (DTV2-S6)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- ZORO SELECT Chucking Reamer, 0.0940In, 4 Flute, Carbide (500-0000940)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-7)
- Osg Carbide Chucking Reamers