Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 0.7560 in., 2 Fl, Carbide
Mfr # 257-1299
Zoro # G1688149
$54.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 3.30mm - 0.1299
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 257-1299
- Zoro # G1688149
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 3.30mm - 0.1299 |
Flute Length | 19.00 mm |
Size- Decimal | 3.30mm (0.1299) |
Shank Size | 0.1299" |
Size | 3.30mm |
Reamer Size | 3.30 mm |
Shank Dia. | 3.3 mm |
Overall Length | 76.20 mm |
Dimension Type | Metric |
Large End Dia. | 3.30mm |
Cutting Dia. Tolerance | +0.0005 in /-0.0000 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 3.30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 14.4V Ni-MH 2.6Ah Battery 1434, Pod Style (193158-3)
- STARRETT 15/16" (24mm) Bi-Metal HSS Hole Saw with Arbor (ADCH1056)
- KO-KEN Ratchet Handle 45 teeth Swivel Head 280mm Polished Handle 3/8 Sq. Drive (3776P)
- BLACK & DECKER BackIng Pad (146546-01)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- INTERNAL TOOL A .3750 Solid Carbide Reamer (93-3750)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- KODIAK CUTTING TOOLS .0938 (3/32) Carbide Reamer Standard Sizes (5458112)
- Osg Reamers