Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 0.7480 in., Carbide
Mfr # 750012816
Zoro # G1688821
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flute Type Straight
- Material - Machining Carbide
- Large End Dia. 0.1285"
- Shank Type - Machining Straight
- Measurement System Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 750012816
- Zoro # G1688821
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Large End Dia. | 0.1285" |
Shank Dia. | 0.1285 in |
Flute Length | 3/4 in |
Overall Length | 3 in |
Dimension Type | Wire |
Size | #30 |
Shank Size | 0.1285" |
Size- Decimal | #30 (0.1285) |
Reamer Size | #30 |
Drill Bit Dimension Type | Wire |
Drill Bit Size | #30 |
Shank Length | 2 1/4 in |
Taper Length | 6.50 mm |
Description
Drill Reamer, Drill Bit Size #30, Drill Bit Point Angle 118 Degrees , Carbide, Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE Lineman's 1/2 in. Drive 5mm Hex Bit Socket (49-66-5145)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1-1/32 (53166)
- RIDGID K750 Only W/5/8 Pig 115V (51402)
- GENERAL TOOLS Probe Set, 1 Straight, 1 Hook, 2 Bent, 4 Pc (60004)
- OSG Chucking Reamer, 1-1/2 in, 0.4375 in Shank (300-5000)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-2992)
- OSG Chucking Reamer, 12mm, 4 Fl, 1.98mm Shank (300-0827)
- OSG Chucking Reamer, 1mm, 4 Fl, 0.1875 in Shank (300-2031)
- OSG Chucking Reamer, 2.6080 in., 2 Fl, Carbide (257-2656)
- OSG Chucking Reamer, 35mm, 6 Fl, 9.53mm Shank (300-4449)
- OSG Chucking Reamer, 7/8 in., 4 Fl, Carbide (300-1910)
- Osg Carbide Chucking Reamers