Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 0.7480 in., 2 Fl, Carbide
Mfr # 257-1285
Zoro # G1688167
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #30 - 0.1285
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 257-1285
- Zoro # G1688167
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | #30 - 0.1285 |
Flute Length | 3/4 in |
Reamer Size | #30 |
Large End Dia. | 0.1285" |
Size- Decimal | #30 (0.1285) |
Dimension Type | Wire |
Overall Length | 3 in |
Shank Dia. | 1/8 in |
Size | #30 |
Shank Size | 0.1285" |
Cutting Dia. Tolerance | +0.0005 in /-0.0000 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Wire, #30
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 20.8mm 6 Point 70mm Spark Plug Socket Clip type 3/8 Sq. Drive (3300CZ-20.8)
- WILLIAMS 3/8" Drive Socket Set (50673)
- DRILL AMERICA 1-15/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD1-15/64)
- TECHNIKS Tapping Collet, 0.255 in. Shank, #1 (19/1-4063)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- KODIAK CUTTING TOOLS .2756 (7MM) Carbide Reamer Standard Sizes (5460598)
- WALTER Chucking Reamer, 7mm, 6 Flute, Carbide (F4171-7)
- KODIAK CUTTING TOOLS .2559 (6.5MM) Carbide Reamer Standard Sizes (5460356)
- Osg Carbide Chucking Reamers