Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 0.7280 in., 2 Fl, Carbide
Mfr # 257-1250
Zoro # G1688185
$54.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 1/8 in - 0.1250
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 257-1250
- Zoro # G1688185
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 1/8 in - 0.1250 |
Flute Length | 47/64 in |
Dimension Type | Fractional Inch |
Size | 0.1250" |
Size- Decimal | 1/8" (0.1250) |
Large End Dia. | 0.1250" |
Shank Dia. | 1/8 in |
Shank Size | 0.1250" |
Overall Length | 3 in |
Reamer Size | 1/8 in |
Cutting Dia. Tolerance | +0.0005 in /-0.0000 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Fractional Inch, 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Solid Hex Die Stock, 1 in. (98504)
- KLEIN TOOLS 8 1/8 in High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (D248-8)
- MARSHALLTOWN Quickshooter Hopper Gun (HG577)
- MITUTOYO Bulb 24V 150W (512305)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- WALTER Walter Titex - High speed solid carbide reamer (F2481-4.02)
- KODIAK CUTTING TOOLS .2480 Carbide Reamer Decimal Size (5460224)
- KODIAK CUTTING TOOLS .3745 Carbide Reamer Decimal Size (5461819)
- Osg Carbide Chucking Reamers