Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 0.6370 in., 2 Fl, Carbide
Mfr # 257-1094
Zoro # G1688191
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 7/64 in - 0.1094
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 257-1094
- Zoro # G1688191
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 7/64 in - 0.1094 |
Flute Length | 41/64 in |
Size- Decimal | 7/64" (0.1094) |
Shank Dia. | 7/64 in |
Dimension Type | Fractional Inch |
Shank Size | 0.1094" |
Reamer Size | 7/64 in |
Size | 7/64" |
Overall Length | 3 in |
Large End Dia. | 0.1094" |
Cutting Dia. Tolerance | +0.0005 in /-0.0000 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Fractional Inch, 7/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Ball Knob, 303SS, 3/8-16"Thrd, 1-7/8" dia. (SSBK-049)
- LENOX 6" L x General Purpose Cutting Reciprocating Saw Blade (205126066R)
- KNIPEX Retaining Ring Pliers, 0.046In Tip, 45 Deg (46 31 A02 SBA)
- TECHNIKS Spring Collet, ER16, 01.5mm (04216-01.5)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- KODIAK CUTTING TOOLS .1562 (5/32) Carbide Reamer Standard Sizes (5459025)
- HARVEY TOOL 0.0645 in. Reamer dia x 0.4370 in. 7/16 Margin Length Carbide Reamer, 4 Flutes (RSB0645)
- KODIAK CUTTING TOOLS .2559 (6.5MM) Carbide Reamer Standard Sizes (5460356)
- Osg Carbide Chucking Reamers