Shop All Carbide Chucking Reamers
Osg
Chucking Reamer, 0.5730 in., Carbide
Mfr # 750009816
Zoro # G1688830
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Material - Machining Carbide
- Large End Dia. 0.0985"
- Shank Type - Machining Straight
- Measurement System Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 750009816
- Zoro # G1688830
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Large End Dia. | 0.0985" |
Shank Dia. | 0.0985 in |
Flute Length | 9/16 in |
Overall Length | 3 in |
Reamer Size | #40 |
Size- Decimal | #40 (0.0980) |
Size | #40 |
Shank Size | 0.0985" |
Dimension Type | Wire |
Drill Bit Dimension Type | Wire |
Drill Bit Size | #40 |
Shank Length | 2 7/16 in |
Taper Length | 5.00 mm |
Description
Drill Reamer, Drill Bit Size #40, Drill Bit Point Angle 118 Degrees , Carbide, Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Mini Magnectic Tray (TIT11195)
- OSG Thread Forming Tap, #12-24, Bottoming, Oxide, 0 Flutes (1400122801)
- APEX TOOL GROUP Tapes 100-Ft Lufkin Measuring (ST100-07)
- PORTER-CABLE 8.5 Amp Orbital Reciprocating Tigersaw(R) (PC85TRSOK)
- OSG Chucking Reamer, 32mm, 6 Fl, 9.53mm Shank (300-4016)
- OSG Chucking Reamer, 1-3/8 in, 0.3750 in Shank (300-4375)
- OSG Chucking Reamer, 1/2 in., 4 Fl, Carbide (300-0700)
- OSG Chucking Reamer, 38mm, 6 Fl, 11.11mm Shank (300-4843)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- OSG Chucking Reamer, 32mm, 6 Fl, 7.94mm Shank (300-3465)
- ZORO SELECT Chucking Reamer, 5/32 In, 4 Flute, Carbide (500-001010)
- Osg Carbide Chucking Reamers