Shop All Indexable Boring Bars
Osg
Chamfering Tool, 8 in L, High Speed Steel
Mfr # 73809300
Zoro # G1776805
product price: $559.99
/ea
Free Shipping & Returns
$559.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutter Dia. 1 in
- Overall Length 8 in
- Shank Dia. 1 1/4 in
- Cutting Direction Right Hand
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 73809300
- Zoro # G1776805
- Country of Origin Japan
- Category Indexable Boring Bars
Dimensions
Cutter Dia. | 1 in |
Overall Length | 8 in |
Shank Dia. | 1 1/4 in |
Details
Item | Chamfering Tool |
Cutting Direction | Right Hand |
Material | High Speed Steel |
Cutting Angle | 120 Degrees |
Finish | Bright (Uncoated) |
Number of Flutes | 1 |
Description
Chamfering Tool, 1 in, 8 in, Shank Dia. 1 1/4 in, Material High Speed Steel, Number of Flutes 1, Cutting Angle 120 Degrees , Finish Bright (Uncoated), Cutting Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Battery Pack, 8.0 Ah, Li-Ion, 2PK (DCB208-2)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Force 1601 Bright HSS RHS/RHC 11/32 (C68132)
- DYNABRADE Contact Arm 7/16"x3/8", w/1/2"Platen (11217)
- PROTO 1/2" Drive Deep Impact Socket Set Metric 25 Pieces 8 to 36 mm , Black Oxide (J74216)
- MICRO 100 Threading Tool, 3-1/2 in L, Carbide (QIT-4602000X)
- WIDIA Indexable Boring Bar, QCBI50085R, 8 in L, Carbide, Triangle Insert Shape (QCBI50085R)
- HHIP MT2 Draw Bar Boring Shank With 1-1/2~18 Thread (1001-0081)
- MICRO 100 Indexable Boring Bar 4 Pc (40-0100)
- HHIP S05 SCLCR06 Mini Indexable Boring Bar (1031-0312)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 1-1/2 in L, Carbide (B100500)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-140800)
- Osg Indexable Tools