Shop All Indexable Boring Bars
Osg
Chamfering Tool, 8 in L, High Speed Steel
Mfr # 73806000
Zoro # G1776848
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 5/8 in
- Overall Length 8 in
- Shank Dia. 5/8 in
- Cutting Direction Right Hand
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 73806000
- Zoro # G1776848
- Country of Origin Japan
- Category Indexable Boring Bars
Dimensions
Cutter Dia. | 5/8 in |
Overall Length | 8 in |
Shank Dia. | 5/8 in |
Details
Item | Chamfering Tool |
Cutting Direction | Right Hand |
Material | High Speed Steel |
Cutting Angle | 118 Degrees |
Finish | Bright (Uncoated) |
Number of Flutes | 1 |
Description
Chamfering Tool, 5/8 in, 8 in, Shank Dia. 5/8 in, Material High Speed Steel, Number of Flutes 1, Cutting Angle 118 Degrees , Finish Bright (Uncoated), Cutting Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, SAE, 1-1/4in Size (36A287)
- EAZYPOWER Tap and Ttnium Drill Set, 3/8-16NC, 2 pcs. (82739)
- DRILL AMERICA m3x.6 HSS Metric Hand Tap (DWTSMT3X.6)
- DRILL AMERICA 1-1/16" Hex Shank Long Bridge Reamer (KFDRB1-1/16HEX-LONG)
- ULTRA-DEX USA Indexable Boring Bar, A08M STUPL2-312, 6 in L, High Speed Steel, Triangle Insert Shape (A08M STUPL2)
- MICRO 100 Boring Tool, Miniature, 0.014" Min Bore dia (MBB-015050X)
- MICRO 100 Boring Bar, 6 in L, Steel (TBB-375)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-200750)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B230800A)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2301000G)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-180500)
- Osg Indexable Tools