Shop All Indexable Boring Bars
Osg
Chamfering Tool, 8 in L, High Speed Steel
Mfr # 73805000
Zoro # G1776857
product price: $424.99
/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutter Dia. 1/2 in
- Shank Dia. 5/8 in
- Overall Length 8 in
- Cutting Direction Right Hand
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 73805000
- Zoro # G1776857
- Country of Origin Japan
- Category Indexable Boring Bars
Dimensions
Cutter Dia. | 1/2 in |
Shank Dia. | 5/8 in |
Overall Length | 8 in |
Details
Item | Chamfering Tool |
Cutting Direction | Right Hand |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Number of Flutes | 1 |
Cutting Angle | 90 Degrees |
Description
Chamfering Tool, 1/2 in, 8 in, Shank Dia. 5/8 in, Material High Speed Steel, Number of Flutes 1, Cutting Angle 90 Degrees , Finish Bright (Uncoated), Cutting Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH Bright HSS RHS/RHC Let-Q (68985)
- KIPP Pull Handles aluminum (K0201.120053)
- HOUGEN Carbide Inserts, 10 pack (05467)
- US TAPE 16 ft Tape Measures, 3/4 in Blade (56939)
- HHIP 5/8" C-6 12 Piece Boring Bar Set (1001-0003)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080200)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-2001000)
- HHIP 5/16 X 4" Shank S-SCLCR4-2 Indexable Boring Bar With Insert (1001-0025)
- MICRO-QUIK Boring Bar, 4-1/2 in L, Carbide (QBB-4603000X)
- MICRO 100 Indexable Boring Bar, A08K STFCR 2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-1033)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (LTR-375-12)
- Osg Indexable Tools