Shop All Indexable Boring Bars
Osg
Chamfering Tool, 6 1/2 in L, High Speed Steel
Mfr # 73803500
Zoro # G1776741
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 5/16 in
- Shank Dia. 3/8 in
- Overall Length 6 1/2 in
- Cutting Direction Right Hand
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 73803500
- Zoro # G1776741
- Country of Origin Japan
- Category Indexable Boring Bars
Dimensions
Cutter Dia. | 5/16 in |
Shank Dia. | 3/8 in |
Overall Length | 6 1/2 in |
Details
Item | Chamfering Tool |
Cutting Direction | Right Hand |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Cutting Angle | 90 Degrees |
Number of Flutes | 1 |
Description
Chamfering Tool, 5/16 in, 6 1/2 in, Shank Dia. 3/8 in, Material High Speed Steel, Number of Flutes 1, Cutting Angle 90 Degrees , Finish Bright (Uncoated), Cutting Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 1-1/16 in. X 3 in. Copperhead Carbide Tip Annular Cutter (3-18234)
- CENTURY DRILL & TOOL Glass and Tile Drill Bit 3/16" x 2-1/4"L, Three-Flat (81212)
- SUMITOMO Turning Insert, Diamond, 0.25 in., DCMT, 1, Carbide (DCMT21.51ELU-AC6030M)
- PROSKIT Screwdriver, Phillips Head, #0 x 3 (800-002)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-180500)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120800)
- HHIP 1/2 X 7" Shank S-SCLCR8-3 Indexable Boring Bar With Insert (1001-0027)
- WALTER Boring bar - Threading S20S-NTSIL16-65 (S20S-NTSIL16-65)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3601250S)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-100350)
- MICRO 100 Boring Tool, Miniature, 0.023" Min Bore dia (MBB-025100X)
- Osg Indexable Boring Bars