Shop All Indexable Boring Bars
Osg
Chamfering Tool, 5 in L, High Speed Steel
Mfr # 73807000
Zoro # G1776735
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 1 3/16 in
- Shank Dia. 3/4 in
- Overall Length 5 in
- Cutting Direction Right Hand
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 73807000
- Zoro # G1776735
- Country of Origin Japan
- Category Indexable Boring Bars
Dimensions
Cutter Dia. | 1 3/16 in |
Shank Dia. | 3/4 in |
Overall Length | 5 in |
Details
Item | Chamfering Tool |
Cutting Direction | Right Hand |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Cutting Angle | 90 Degrees |
Number of Flutes | 1 |
Description
Chamfering Tool, 1 3/16 in, 5 in, Shank Dia. 3/4 in, Material High Speed Steel, Number of Flutes 1, Cutting Angle 90 Degrees , Finish Bright (Uncoated), Cutting Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 1/2 in. dia, 1 in. Cut L (452-5000-BN)
- DRILL AMERICA 12-24 HSS Machine and Fraction Hand Tap Set (DWT54388)
- MILWAUKEE TOOL 6 in. #2 Phillips Cushion Grip Demolition Screwdriver (Made in USA) (MT205)
- WRIGHT TOOL 3/8" Drive Metric, 12 pcs (356)
- WIDIA Indexable Boring Bar, QSII5006251560R, 4 in L, High Speed Steel, Triangle Insert Shape (QSII5006251560R)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-200750)
- WIDIA Indexable Boring Bar, A06MSCLPR2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A06MSCLPR2)
- ULTRA-DEX USA Indexable Boring Bar, A1000-12, 12 in L, High Speed Steel (A1000-12)
- DORIAN Indexable Boring Bar, S08M-SCLCR-3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (73310155482)
- MICRO 100 Boring Bar, 4 in L, Carbide (BB-3202500)
- MICRO 100 Boring Bar, 3 in L, Carbide (QBT-3601600X)
- Osg Indexable Tools