Shop All Indexable Boring Bars
Osg
Chamfering Tool, 4 1/8 in L, High Speed Steel
Mfr # 73803000
Zoro # G1776750
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutter Dia. 5/16 in
- Overall Length 4 1/8 in
- Shank Dia. 3/8 in
- Cutting Direction Right Hand
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 73803000
- Zoro # G1776750
- Country of Origin Japan
- Category Indexable Boring Bars
Dimensions
Cutter Dia. | 5/16 in |
Overall Length | 4 1/8 in |
Shank Dia. | 3/8 in |
Details
Item | Chamfering Tool |
Cutting Direction | Right Hand |
Material | High Speed Steel |
Cutting Angle | 90 Degrees |
Finish | Bright (Uncoated) |
Number of Flutes | 1 |
Description
Chamfering Tool, 5/16 in, 4 1/8 in, Shank Dia. 3/8 in, Material High Speed Steel, Number of Flutes 1, Cutting Angle 90 Degrees , Finish Bright (Uncoated), Cutting Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLECO Right Angle Grind Pencil Right Angle, 1/4 in NPT Air Inlet, 1/8" Collet, Industrial, 70,000 rpm (MP4201)
- DRILL AMERICA 1/2"-13 Carbon Steel Taper Hand Tap (DWTT1/2-13)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 3/32 (54085)
- SUPERCUT 102-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (533842)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-3201800)
- SCIENTIFIC CUTTING TOOLS Threading Tool, 2-1/2 in L, Carbide (FAT2901000-12)
- WALTER Indexable Boring Bar, A12S-SVUBL2, 10 in L, High Speed Steel, 35 Degrees Diamond Insert Shape (A12S-SVUBL2)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2001000)
- MICRO 100 Boring Bar, 57.00mm L, Carbide (BBM-060620)
- MICRO 100 Indexable Boring Bar 3 Pc (40-2400)
- ULTRA-DEX USA Indexable Boring Bar, S16S MWLNR3, 10 in L, High Speed Steel, Trigon Insert Shape (S16S MWLNR3)
- Osg Indexable Tools