Shop All Indexable Boring Bars
Osg
Chamfering Tool, 4 1/2 in L, High Speed Steel
Mfr # 73804000
Zoro # G1776866
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 9/16 in
- Shank Dia. 5/8 in
- Overall Length 4 1/2 in
- Cutting Direction Right Hand
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 73804000
- Zoro # G1776866
- Country of Origin Japan
- Category Indexable Boring Bars
Dimensions
Cutter Dia. | 9/16 in |
Shank Dia. | 5/8 in |
Overall Length | 4 1/2 in |
Details
Item | Chamfering Tool |
Cutting Direction | Right Hand |
Material | High Speed Steel |
Cutting Angle | 100 Degrees |
Finish | Bright (Uncoated) |
Number of Flutes | 1 |
Description
Chamfering Tool, 9/16 in, 4 1/2 in, Shank Dia. 5/8 in, Material High Speed Steel, Number of Flutes 1, Cutting Angle 100 Degrees , Finish Bright (Uncoated), Cutting Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Screw/Fractional Tap AND Solid Round Die (23614)
- 3M DBI-SALA D-Ring Connector, Yellow, Nylon, PK10 (1500003)
- GREENFIELD THREADING Spiral Point Tap Plug, 2 Flutes (330107)
- WIHA Precision Phillips Screwdriver, #00 (27331)
- MICRO 100 Threading Tool, 3 in L, Carbide (IAT-2000-8)
- HHIP Indexable Tool Set With 3" Boring Head R8 Shank & 8 Boring Bars (1001-0205)
- HHIP S18S-SCLPR09 Indexable Boring Bar (1009-1018)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B230800A)
- MICRO 100 Standard - Boring Tools - Helical Back Rake (HBB-3601500X)
- MICRO 100 Boring Bar, 5 in L, Carbide (TRG-8)
- WALTER Indexable Boring Bar, A16T-SCLCR4, 12 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A16T-SCLCR4)
- Osg Indexable Boring Bars