Shop All Indexable Boring Bars
Osg
Chamfering Tool, 4 1/2 in L, High Speed Steel
Mfr # 73802000
Zoro # G1776875
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 5/8 in
- Overall Length 4 1/2 in
- Shank Dia. 5/8 in
- Cutting Direction Right Hand
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 73802000
- Zoro # G1776875
- Country of Origin Japan
- Category Indexable Boring Bars
Dimensions
Cutter Dia. | 5/8 in |
Overall Length | 4 1/2 in |
Shank Dia. | 5/8 in |
Details
Item | Chamfering Tool |
Cutting Direction | Right Hand |
Material | High Speed Steel |
Cutting Angle | 118 Degrees |
Finish | Bright (Uncoated) |
Number of Flutes | 1 |
Description
Chamfering Tool, 5/8 in, 4 1/2 in, Shank Dia. 5/8 in, Material High Speed Steel, Number of Flutes 1, Cutting Angle 118 Degrees , Finish Bright (Uncoated), Cutting Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS Empty Storage Tray Box Organizer With 6 Compartments (TTZ01)
- DRILL AMERICA HSS Spiral Point Tap, #5-40, 2 Flutes (T/A57062)
- MARTIN TOOLS SPROCKET & GEAR WRENCH HYDRAULIC 11/16X11/16 DBL ANGL CH (MT3715)
- WERA General Purpose Torx Screwdriver T8 Round (05028048001)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3201500)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-160900G)
- ULTRA-DEX USA Indexable Boring Bar, S08M STUPR2, 6 in L, High Speed Steel, Triangle Insert Shape (S08M STUPR2-281)
- CARMEX Boring Bar, 2 in L, Carbide (MTR 5 R0.2 L15 BXC)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-140500X)
- H & H INDUSTRIAL PRODUCTS 3/4 X 8 X 1/4" Double End Boring Bar (1015-0748)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-180500)
- Osg Indexable Boring Bars