Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, VG541, 1 D, 1 1/4 Cut L
Mfr # VG541-1010
Zoro # G5560563
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- End Mill Style Square
- Finish TiAlN
- Length of Cut 1 1/4 in
- End Mill Cutting Type Non-Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # VG541-1010
- Zoro # G5560563
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1 1/4 in |
Milling Diameter | 1" |
Dimension Type | Fractional Inch |
Shank Dia. | 1 in |
Milling Dia. | 1 in |
Overall Length | 4 in |
Description
Square End Mill, 1 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 1 1/4 in, Overall Length 4 in, Shank Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 10" Round Bastard File (DIC12019)
- SUNEX Wrench, Super Jumbo, Combination, 2-1/8" (968)
- GEDORE 1/2" Drive, Socket Set Metric, 15 pcs (D 19 L-015)
- WESTWARD 12 Piece Metric/SAE T-Shape Hex Key Set, 493L32 (493L32)
- OSG Carbide End Mill, 404, 7/16 D, 1 Cut L (404-4375)
- OSG Carbide End Mill, VG441, 1/2 D, 1 1/2 Cut L (VG441-5003)
- OSG Carbide End Mill, 402, 2.0mm D, 7mm Cut L (402-078711)
- OSG Carbide End Mill, 404, 3.5mm D, 12mm Cut L (404-1378)
- OSG Carbide End Mill, 404, 7/8 D, 1 1/2 Cut L (404-8750)
- OSG Carbide End Mill, 404, 18.0mm D, 35mm Cut L (404-708711)
- OSG Carbide End Mill, VG434, 3/4 D, 1 1/2 Cut L (VG434-7500)
- Osg End Mills