Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, VG534, 5/16 D, 3/4 Cut L
Mfr # VG534-3123
Zoro # G5483676
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- End Mill Style Corner Radius
- Finish TiAlN
- Length of Cut 3/4 in
- End Mill Cutting Type Non-Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # VG534-3123
- Zoro # G5483676
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 3/4 in |
Milling Diameter | 5/16" |
Dimension Type | Fractional Inch |
Corner Radius | 0.03 in |
Shank Dia. | 5/16 in |
Milling Dia. | 5/16 in |
Overall Length | 2 1/2 in |
Description
Corner Radius End Mill, 5/16 in Milling Dia., Carbide, TiAlN, Straight, Fractional Inch, 0.03 in, 3/4 in, 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4" Drive Ratchet, 6.6 in. L (SRH01006)
- ZORO SELECT Ball Lock Pin, Button Handle, 3" Grip L (LBR-SS3107)
- WESTWARD Bag/Tote, Tool Bag Set, Black/Red/White, Canvas, 3 Pockets (32PJ43)
- ZORO SELECT Drill Mill, Carbide, 2 Flutes, Bright, 208 (208-888821)
- OSG Carbide End Mill, VG441, 1/2 D, 1 Cut L (VG441-5008)
- OSG Carbide End Mill, VG434, 3/8 D, 7/8 Cut L (VG434-3753)
- OSG Carbide End Mill, VG441, 3/4 D, 3 Cut L (VG441-7504)
- OSG Carbide End Mill, 12.0mm D, 25mm Cut (HP441-4724)
- OSG Carbide End Mill, 2015, 5/8 D, 1 1/4 Cut L (20151211)
- OSG Carbide End Mill, VG434, 1/4 D, 3/4 Cut L (VG434-2502)
- M.A. FORD Tuffcut Al 2 Flute End Mill Finisher, 3/8 (13637500)
- Osg High Performance Carbide End Mills