Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, VG534, 3/4 D, 1 1/2 Cut L
Mfr # VG534-7502
Zoro # G5824725
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- End Mill Style Corner Radius
- Finish TiAlN
- Length of Cut 1 1/2 in
- End Mill Cutting Type Non-Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # VG534-7502
- Zoro # G5824725
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1 1/2 in |
Milling Diameter | 3/4" |
Dimension Type | Fractional Inch |
Overall Length | 4 in |
Shank Dia. | 3/4 in |
Corner Radius | 0.09 in |
Milling Dia. | 3/4 in |
Description
Corner Radius End Mill, 3/4 in Milling Dia., Carbide, TiAlN, Weldon Flat, Fractional Inch, 0.09 in, 1 1/2 in, 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3056R)
- WESTWARD Precision Phillips Screwdriver #00 Round (401L53)
- ELESA Black-oxide steel clamping element, threaded hole, ERZ.78-5/16-18 (ERZ-A (inch sizes))
- MITUTOYO 25 to 50/.01mm Outside Micrometer R (103-138)
- OSG Carbide End Mill, HP421, 1/16 D, 3/16 Cut L (HP421-0625)
- OSG Carbide End Mill, HP441, 1/2 D, 1 Cut L (HP441-5000)
- OSG Carbide End Mill, 402, 2.0mm D, 7mm Cut L (402-078711)
- OSG Carbide End Mill, VG441, 5/8 D, 1 5/8 Cut L (VG441-6257)
- OSG Carbide End Mill, HP400, 3/8 D, 1 Cut L (HP400-3750)
- OSG Carbide End Mill, 404, 3/8 D, 1 Cut L (404-375011)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-062-750-015K)
- Osg End Mills