Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, VG534, 3/16 D, 5/8 Cut L
Mfr # VG534-1878
Zoro # G5724756
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- End Mill Style Corner Radius
- Finish TiAlN
- Length of Cut 5/8 in
- End Mill Cutting Type Non-Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # VG534-1878
- Zoro # G5724756
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 5/8 in |
Milling Diameter | 3/16" |
Dimension Type | Fractional Inch |
Shank Dia. | 3/16 in |
Corner Radius | 0.03 in |
Milling Dia. | 3/16 in |
Overall Length | 2 1/4 in |
Description
Corner Radius End Mill, 3/16 in Milling Dia., Carbide, TiAlN, Straight, Fractional Inch, 0.03 in, 5/8 in, 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Washer, PK6 (40270)
- VEGA Torq-Set 5 Insert Bit x 1 (125TS05)
- KLEIN TOOLS Strap Wrench, Nylon, Orange, I-Beam Handle (S18HB)
- MILWAUKEE TOOL 10mm Metric Combination Wrench (45-96-9510)
- OSG Carbide End Mill, VG441, 1 D, 4 Cut L (VG441-1004)
- OSG Carbide End Mill, 404, 21/64 D, 7/8 Cut L (404-328111)
- OSG Carbide End Mill, 404, 5/32 D, 9/16 Cut L (404-156211)
- OSG Carbide End Mill, VG441, 3/8 D, 1/2 Cut L (VG441-3752)
- OSG Carbide End Mill, 402, 2.0mm D, 7mm Cut L (402-078711)
- OSG Carbide End Mill, HP441, 6.0mm D, 19mm Cut (HP441-2362)
- ZORO SELECT Carbide End Mill, 3in, GM38FL5 (GM38FL5)
- Osg High Performance Carbide End Mills