Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, VG534, 1/4 D, 3/8 Cut L
Mfr # VG534-2506
Zoro # G5532852
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- End Mill Style Corner Radius
- Finish TiAlN
- Length of Cut 3/8 in
- End Mill Cutting Type Non-Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # VG534-2506
- Zoro # G5532852
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 3/8 in |
Milling Diameter | 1/4" |
Dimension Type | Fractional Inch |
Corner Radius | 0.03 in |
Milling Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Description
Corner Radius End Mill, 1/4 in Milling Dia., Carbide, TiAlN, Straight, Fractional Inch, 0.03 in, 3/8 in, 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Metric Square End Mills Solid carbide shoulder/slot mills, MC216-01.2A (MC216-01.2A3BJ-WJ30TF)
- AMERICAN HAMMER Sledge Hammer, 8 lb., 32 In, Fiberglass (AM8BRFG)
- WILLIAMS 9 Piece Metric L-Shape, Hex Key Set (10509)
- CRAFTSMAN Wrenches, 16mm Short Metric Combination (CMMT44140)
- OSG Carbide End Mill, HP441, 1/16 D, 3/16 Cut L (HP441-0625)
- OSG Carbide End Mill, 404, 5/32 D, 9/16 Cut L (404-156211)
- OSG Carbide End Mill, VG434, 3/8 D, 7/8 Cut L (VG434-3753)
- OSG Carbide End Mill, 404, 3/32 D, 5/16 Cut L (404-0938)
- OSG Carbide End Mill, VG441, 1 D, 4 Cut L (VG441-1004)
- OSG Carbide End Mill, 404, 9/16 D, 1 1/8 Cut L (404-5625)
- MELIN TOOL CO Carbide HP End Mill, 5/16" x 13/16" (ALMG-1010)
- Osg High Performance Carbide End Mills