Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, VG534, 1/2 D, 1 1/4 Cut L
Mfr # VG534-5015
Zoro # G5511441
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- End Mill Style Corner Radius
- Finish TiAlN
- Length of Cut 1 1/4 in
- End Mill Cutting Type Non-Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # VG534-5015
- Zoro # G5511441
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1 1/4 in |
Milling Diameter | 1/2" |
Dimension Type | Fractional Inch |
Shank Dia. | 1/2 in |
Milling Dia. | 1/2 in |
Overall Length | 3 1/2 in |
Corner Radius | 0.06 in |
Description
Corner Radius End Mill, 1/2 in Milling Dia., Carbide, TiAlN, Straight, Fractional Inch, 0.06 in, 1 1/4 in, 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 9 in 14 TPI SAWZALL Blades, 5 Pack (48-00-5187)
- MASTER APPLIANCE Professional Plastic Welding Kit, 120V, Pistol Handle (PH-1400A-00-WK)
- ACDELCO G12 K5 Combo 3/8" Drill Driver+ 1/4"Impact Driver, 2-battery (ARI12105-K5)
- MILWAUKEE TOOL 1/2 in. x 31 in. x 36 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3906)
- OSG Carbide End Mill, 404, 9/32 D, 3/4 Cut L (404-2812)
- OSG Carbide End Mill, 404, 7/32 D, 5/8 Cut L (404-2188)
- OSG End Mill, Carbide, TiAlN, 5/16, 4 FL, Sq End (484-312511)
- OSG Carbide End Mill, 402, 13/64 D, 5/8 Cut L (402-2031)
- OSG Carbide End Mill, 404, 7/8 D, 1 1/2 Cut L (404-8750)
- OSG Carbide End Mill, 2015, 5/8 D, 1 1/4 Cut L (20151211)
- OSG Carbide End Mill, 402, 11/32 D, 7/8 Cut L (402-3438)
- Osg High Performance Carbide End Mills