Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, VG534, 1 D, 1 1/2 Cut L
Mfr # VG534-1005
Zoro # G5783845
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- End Mill Style Corner Radius
- Finish TiAlN
- Length of Cut 1 1/2 in
- End Mill Cutting Type Non-Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # VG534-1005
- Zoro # G5783845
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1 1/2 in |
Milling Diameter | 1" |
Dimension Type | Fractional Inch |
Corner Radius | 0.06 in |
Milling Dia. | 1 in |
Overall Length | 4 in |
Shank Dia. | 1 in |
Description
Corner Radius End Mill, 1 in Milling Dia., Carbide, TiAlN, Straight, Fractional Inch, 0.06 in, 1 1/2 in, 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Extra Slim Taper Saw File, Single (73547500)
- WILTON Model WS6 6 Jaw Width 6 Opening 3-1/2 Throat Depth Shop Vise W/Swivel Base (63302)
- MORSE Band Saw Blade, 100 ft. L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal (ZWEDC812MAT-100')
- PROTO 3/8" Drive, SAE 1-15/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4962CF)
- OSG Carbide End Mill, HP441, 1/16 D, 3/16 Cut L (HP441-0625)
- OSG Carbide End Mill, HP441, 3/64 D, 9/64 Cut L (HP441-0469)
- OSG Carbide End Mill, VG441, 3/4 D, 1 1/2 Cut L (VG441-7501)
- OSG Carbide End Mill, 2015, 5/8 D, 1 1/4 Cut L (20151211)
- OSG Carbide End Mill, 404, 3/32 D, 5/16 Cut L (404-0938)
- OSG Carbide End Mill, 402, 16.0mm D, 32mm Cut L (402-6299)
- CLEVELAND 3-Flute Carbide Square Single GP End Mill Cleveland CEM-SE-3 Bright 3/16x3/16x5/8x2 (C61666)
- Osg End Mills