Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, VG441, 7/16 D, 1 Cut L
Mfr # VG441-4375
Zoro # G5590112
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Finish TiAlN
- Length of Cut 1 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # VG441-4375
- Zoro # G5590112
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1 in |
Milling Diameter | 7/16" |
Dimension Type | Fractional Inch |
Overall Length | 2 3/4 in |
Milling Dia. | 7/16 in |
Shank Dia. | 7/16 in |
Description
Square End Mill, 7/16 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 1 in, Overall Length 2 3/4 in, Shank Dia. 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hex Rethreading Die, Std 1In, 14 Pitch (10M980)
- HYDE Shaver, Wallpaper (33100)
- TAPMATIC Square Drive Collet, ER-11, 0.141 SQ.110 (21000)
- KRAFT TOOL Carbon Steel Midget Trowel w/Pr, 8"x5 (PL408PF)
- OSG Carbide End Mill, 14.0mm D, 30mm Cut (HP441-5512)
- OSG Carbide End Mill, 404, 1/2 D, 1 Cut L (404-500011)
- OSG Carbide End Mill, 404, 9/32 D, 3/4 Cut L (404-2812)
- OSG Carbide End Mill, 402, 15/32 D, 1 Cut L (402-4688)
- OSG Carbide End Mill, 402, 3.0mm D, 39mm Cut L (402-1181)
- OSG Carbide End Mill, 402, 11/32 D, 7/8 Cut L (402-343811)
- CLEVELAND 5-Flute Carbide High-Perf Square Single End Mill for Ferrous Matl CTD CEM-V2-5R Bright 5/8x5/8x3/4x3 (C60576)
- Osg High Performance Carbide End Mills